HSS-Co 8% Plain Shank 4 Flute Long Series End Mills - Metric


£4.49 Inc VAT (20%)
Up to 12.5% off

See 9 Product Variants
£4.49

Description

Long Series.
Centre cutting, used for profile milling, milling keyways and producing open slots. Bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.

METRIC TOLERANCES:
Nominal Dia.: Up to 38mm. Limits of Tolerance: +0.0630, -0.0130.
Nominal Dia.: Above 38mm. Limits of Tolerance: +0.1250, -0.0000.

Feature Attributes

Cutter Diameter Tolerance:
k10
Plunge Type:
Centre Cutting
Cutting Direction:
Right Hand
Flute Type:
Helical
Number of Flutes:
4
Shank Type:
Plain Round
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome