1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
HSS-Co 8% Weldon Shank 50 High Helix End Mills 3 Flute Series 13, Regular - TiCN Coated

HSS-Co 8% Weldon Shank 50 High Helix End Mills 3 Flute Series 13, Regular - TiCN Coated


2 Variants From
£23.99

Inc VAT (20%)

See 2 Product Variants
£23.99

Description

Series 13 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Milling Application:

Finishing,Profiling,Semi-finishing,Slotting

Number of Flutes:

3 mm

Cutter Diameter Tolerance:

e8

Length Type:

Regular

Helix Direction:

Right Hand

Coolant Delivery:

External

More attributes