HSS Threaded Shank Multi Flute Long Series End Mills - Metric

HSS Threaded Shank Multi Flute Long Series End Mills - Metric


£4.09 Inc VAT (20%)

See all variants from £4.09

Description

Long Series E430T.
Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122 : Part 4 : 1980.

Metric Tolerances:
Diameter: up to 38.00. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00. Tolerance: +0.1250, -0.0000.

See full description

Feature Attributes

Shank Type:
Threaded
Material:
High Speed Steel
Finish/Coating:
Bright
Material Grade:
M2
Flute Type:
Helical
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome