Series 10 HSS-Co 8% 4 Flute Weldon Shank Long Series End Mills - TiALN Coated - Metric


£12.29 Inc VAT (20%)

See all variants from £12.29

Description

Series 10 - Long Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Type:
Weldon Flat
Standards Met:
DIN 1835B,DIN 844
Material:
Cobalt High Speed Steel
Series:
10
Cutting Direction:
Right Hand
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome