Series 10 HSS-Co 8% 4 Flute Weldon Shank Long Series End Mills - Uncoated - Metric


£9.29 Inc VAT (20%)
Up to 15% off

See 8 Product Variants
£9.29

Description

Series 10 - Long Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Flute Type:
Helical
Standards Met:
DIN 844,DIN 1835B
Cutting Direction:
Right Hand
Plunge Type:
Centre Cutting
Number of Flutes:
4
Shank Type:
Weldon Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome