Series 36 HSS-Co 8% Threaded Shank Multi Flute End Mills - TiALN Coated - Metric


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

Series 36 - Regular Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Plunge Type:
Centre Cutting
Number of Flutes:
4
Shank Type:
Threaded
Series:
36
Material Grade:
M42
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome