Series 36 HSS-Co 8% Threaded Shank Multi Flute End Mills - Uncoated - Metric


£9.29 Inc VAT (20%)
Up to 13% off

See 12 Product Variants
£9.29

Description

Series 36 - Regular Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material Grade:
M42
Standards Met:
DIN 844,DIN 1835D
Finish/Coating:
Uncoated
Material:
Cobalt High Speed Steel
Number of Flutes:
4
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome