Series 93 HSS-E PM Weldon Shank 3 Flute End Mills - Peak Power Coated - Metric


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Series 93 - Regular
Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844.

The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.

Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.

These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.

Feature Attributes

Coolant Delivery:
External
Cutter Diameter Tolerance:
e8
Material Application:
Copper,Alloy Steel,Cast Iron,Stainless Steel,Carbon Steel
Finish/Coating:
TiAlN
Helix Angle:
30 °
Milling Application:
Semi-finishing,Slotting,Finishing,Profiling
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome