1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Precision Measuring Tools/
  4. Precision Gauges & Accessories/
  5. Hole, Drill, Bore, and Wire Gauges
SXTH-XT3 Metric Holematic Digital Pistol Grip Bore Gauge Sets

SXTH-XT3 Metric Holematic Digital Pistol Grip Bore Gauge Sets


Select
See all variants from
£1,699.99

Inc VAT (20%)

See all variants from £1,699.99

Description

A new ergonomic design, including a larger and clearer LCD display.
IP67 electronics protection.
Proximity output with optional built-in Bluetooth.

Features
• Simple 2-button operation
• 4 preset memories
• Proximity output with optional built-in Bluetooth
• Bi-directional communication
• RS-232C output
• 2-6mm 2 point/ 6-300mm 3 point measurement
• Resolution 0.001mm/0.00005"
• Tungsten carbide measuring faces on all 3-point heads from 12.5mm
• Blind bore measurement from 2mm - 6mm and above 12.5mm (0.500")
• Extensions available above 6mm for deep hole measurement
• Ratchet stop to ensure consistent measurement
• Bore gauges manufactured according to DIN 863, part 4
• Supplied in fitted wooden case

See full description

Feature Attributes

System of Measurement:

Metric

Includes:

Heads,Setting Rings,UKAS Certificates

Display Type:

Digital

Set Type:

Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome