Romicron SCF Cartridges


£163.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £163.99

Description


Description unavailable

Feature Attributes

Hand Preference:
Right,
Body Material:
Steel
Adapter Type Machine Side:
Kmtl Cartridge Mount,
Cutting Edge Length:
6.448 mm
Insert Shape:
C-Diamond/Rhombic 80
Unit Measured:
Metric,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome