0
1

7 Piece Holesaw Set IRWIW1018308

Order Code: ZT3482931S

£17.99 Inc VAT (20%)


Description

Holesaw Set, 7 Piece
IRWIN® Holesaw Set for making holes with large diameters in wood and plasterboard. Includes aluminum adapter and centering drill which fits all common electric drills.

Specifications:

Sizes: 25, 32, 38, 45, 50, 56 and 62mm.
Max. Cutting Depth: Depth: 20mm.

Technical Specs
Sizes: 25, 32, 38, 45, 50, 56 and 62mm.
Max. Cutting Depth: Depth: 20mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome