Bi-Metal High Speed Holesaw


Select
£6.99 Inc VAT (20%)
Up to 9% off


See all variants from £6.99

Description

The IRWIN bi-metal holesaws have been designed for the professional and made to provide long-lasting performance for use in general construction, electrical installation, plumbing, heating and ventilation, and remodelling applications. The sharp, variable tooth (4-6 pitch) design provides a faster cutting action and enhanced performance in a variety of materials and cutting applications. The bi-metal construction and the electron beam welded teeth give the user a stronger, longer-lasting blade. The IRWIN holesaw range is available from sizes 14 mm (9/16in) to 152 mm (6in), with a line up of high-quality arbors and a pilot drill to cover all application requirements. Cuts a variety of materials including aluminium, copper, iron, stainless steel, wood and zinc.

Feature Attributes

Material:
Bi-Metal
Pitch:
Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome