Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
PJ7000 Biscuit Jointer 700W
By Makita
See all variants from
£249.99
Inc VAT (20%)
See all variants from
£249.99
Description
Description unavailable
Feature Attributes
Product Type:
Biscuit Jointer
Power:
700 W
Blade Diameter:
100 mm
Blade Thickness:
4 mm
Number of Teeth:
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome