Sandflex HSS Bi-Metal Holesaws


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Sandflex® bi-metal holesaws work excellently in most materials such as wood, plastics, non ferrous and ferrous steel including stainless steel
Fit all power drills, both stationary and portable
Knockout holes allow easy removal of cores
Cutting depth max 38 mm (1 1/2")
4/6 teeth per inch
All -VIP holesaws are packed in a cardboard box with an instruction leaflet enclosed
Max. holesize = nominal holesaw size +1.5 mm./- 0.0
Extra large sizes
168 and 210 mm with 6TPI and normal cutting depth
177 mm with 4/6TPI with cutting depth max 50 mm
All large holesaws cut with 0 degree cutting angle to be less aggressive

See full description

Feature Attributes

Blade Material:
Bi-metal High Speed Steel
Item:
Holesaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome