TC hole cutter deep version 35 mm, shank dia. 7 mm


£229.99 Inc VAT (20%)

See 6 Product Variants
£229.99

Description

Tungsten carbide hole cutters are professional tools for quick, precise hole-cutting (cut-outs) with a diameter of 16 to 105 mm. They are suitable for working on alloyed and non-alloyed steels, stainless steel (INOX), non-ferrous metals and plastics (including GRP). Tungsten carbide hole cutters are used on hand drills or on stationary machines. PFERD hole cutters have an irregular tooth pitch (distance between teeth) to prevent tool chatter. The deep version (tool height 35 mm) is suitable for use on curved surfaces and pipe materials. The maximum cutting depth is 32 mm.

Feature Attributes

Suitable For:
Column Drill,Robot,Power Drill,Stationary Machines
Shank Diameter:
7 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome