Features: Made from Chrome vanadium steel Ergonomically designed handles for extra grip and comfort Ideal for removing small items including O-rings, cotter pins and seals Each shaft has a knurled ring for extra grip Specification: 1 x 90 Degrees 1 x 135 Degrees 1 x 180 Degrees 1 x 75 Degrees Overall length: 135mm approx Shaft length: 75mm approx