0
1
2
3

34 Piece Impact Driver Screwdriver Bit Set

Order Code: ZT5517031S

£27.39 Inc VAT (20%)


Description

DEWALT DW2153 Specifically designed to handle the abuse that impact drivers dish out, the DEWALT Impact ready screwdriving and accessory sets consists of some of the commonly used bits that are made of a special steel designed to be ultra-durable. Each bit uses a black oxide process for greater wear resistance and strength. The bits in the set can be used with impact tools rated for up to 2,000-Inch/Pound of torque. It also has drivers, a magnetic bit holder and various double and single sided bits. Comes in a tough case to keep it organized and easy to transport.  Connectable accessory storage system to optimize storage space of the drill bits set Patented bit-bar design of DEWALT bit set allows easy removal of bits and customizable placement Clear lid of the driver bit set allows you to easily see contents at glance Clip latch for secure closing Small Bulk Storage size fits inside the Small and Medium ToughCase+ (sold separately) - Ideal for organizing loose bits Hardened steel screwdriver bits Black oxide powder coat finish CONTENTS 12 x Phillips Bits 8   x Square Drive Bits 6   x Slotted Bits 4   x Torx Drive Bits 3   x Nut Drivers 1   x Bit Holder July special offer - Buy 5 at £15.20 each!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome