DDBPH Driver Bit


£5.39 Inc VAT (20%)

See all variants from £5.39

Description

25mm quality driver bits ideal for general purpose applications. 1/4" hexagon drive 25mm bits ideal for difficult and general screw driving applications. Tough, absorbing and zinc phosphate coated.

Feature Attributes

5583:
MFR Part No.
Weight:
0.1 kg
Size:
1/4 inch x 25mm
Length:
0.15 mm
Height:
0.15 mm
Width:
0.15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome