DDISL Slotted Impact Driver Bit


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

High quality impact resistant 25mm screwdriver bits for use in the most demanding applications. 1/4" Hexagon drive 25mm bits specially designed resistance.

Feature Attributes

5583:
MFR Part No.
Size:
1/4 inch x 25mm
Weight:
0.1 kg
Width:
0.15 mm
Length:
0.15 mm
Height:
0.15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome