Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Impact Drills
Dry Diamond Drill 16mm Keyed Chuck
By DeWalt
Reset
Clear All
Supply Voltage
Select
See all variants from
£249.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£249.99
Description
Description unavailable
Feature Attributes
Length:
380 mm
Height:
215 mm
Product Type:
Diamond Drill
Power Output:
680 W
Weight:
3 kg
Chuck Size:
16 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome