DV18V Keyless Rotary Impact Drill


£129.99 Inc VAT (20%)

See 2 Product Variants
£129.99

Description

The HiKOKI DV18V Rotary Impact Drill with 2-speed gearbox and sturdy aluminium gear casing provides longer working life. Fitted with a 13mm keyless chuck and a soft grip handle. Supplied with: 1 x Side Handle, 1 x Depth Stop, 1 x Carrying Case. Specifications: Chuck: 13mm Keyless.Input Power: 690W.No Load Speed: 0-1,000/0-3,000/min.Impact Rate: 0-13,000/39,000/bpm.Capacity: Concrete 18mm, Steel 13mm, Wood 40mm.Overall Length: 333mm.Weight: 2.0kg.

Feature Attributes

No Load Speed:
0-1, 000/0-3, 000rpm
Capacity (Wood):
40 mm
Input Power:
690 W
Capacity (Masonry):
18 mm
Capacity (Steel):
13 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome