0
1

DV20VB2 20mm Impact Drill 13mm 790W


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Features:

- High power 790W motor
- Offset of chuck: 23.5mm
- Soft grip handle
- Variable speed by dial and trigger
- Slip clutch for some areas
- Reversible by push button
- High quality Rohm keyless chuck
- Two speed gearbox
- Sturdy aluminium gear casing for long life

See full description

Feature Attributes

Chuck Capacity:
1.5 to 13mm
Blows per Minute:
Hi: 0 - 26,000,Lo: 0 - 8,000 ,
No Load Speed:
Hi: 0 - 3,000,Lo: 0 - 1,000 rpm,rpm
Chuck Type:
Keyless
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Weight:
2.2 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome