DV20VB2 Keyless Rotary Impact Drill


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

The HiKOKI DV20VB2 Rotary Impact Drill is a high powered, variable speed drill with 2-speed gearbox and reverse function. Fitted with a soft grip handle. Supplied with: 1 x Side Handle, 1 x Depth Stop, 1 x Carrying Case. Specifications: Chuck: 13mm Keyless.Input Power: 790W.No Load Speed: 0-1,000 and 0-3,000/min.Impact Rate: 0-13,000/39,000/bpm.Capacity: Concrete 20mm, Steel 13mm, Wood 40mm.Cable Length: 2m.Weight: 2.2kg.

Feature Attributes

No Load Speed:
0-1,000 /0-3,000,
Chuck Type:
13mm Keyless
Capacity (Wood):
40 mm
Capacity (Masonry):
20 mm
Input Power:
790 W
Capacity (Steel):
13 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome