1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Impact Drills
0
1

DV20VD 860W Impact Drill 20mm


Select
See all variants from
£219.99Inc VAT (20%)

See all variants from £219.99

Description

Features:

- Aluminium Housing Body
- Carbon brush rotation system extends carbon brush lifetime
- Powerful motor provides improved overload durability
- Slip clutch
- User friendly slide-type mode change lever
- Useful high/low gear shift dial
- Double-molded side handle
- Soft grip handle

See full description

Feature Attributes

Chuck Capacity:
1.5 to 13
Power Rating:
860 W
Noise/ Vibration Information:
Vibration Uncertainty K 1.5 m/s²,Vibration Emission Value Impact Drilling into Concrete Ah 16.6 m/s²,Vibration Emission Value Drilling into Metal Ah 2.9 m/s²,Uncertainty K 3.0 dB,Sound Pressure Level 98 dB(A),Sound Power Level 109 dB(A)
No Load Speed:
Hi: 0 - 1,100,Lo: 0 - 3,000 rpm,rpm
Contents:
Depth Stop,Side Handle,Case
Available Operation Modes:
Rotation Only,Rotation & Hammer
More attributes