The HiKOKI FDV16VB2 Rotary Impact Drill has a lightweight and compact ergonomic design with soft grip handle. The drill is equipped with a variable speed and reverse function. Supplied with: 1 x Side Handle, 1 x Depth Stop, 1 x Carrying Case. Specifications: Chuck: 13mm Keyless.Input Power: 550W.No Load Speed: 0-2,900/min.Impact Rate: 27,360/bpm.Capacity: Concrete 16mm, Steel 13mm, Wood 25mm.Weight: 1.6kg.