GSB 21-2 RE Professional Impact Drill 1100W 110V - BSH60119C560
Hover to enlarge the image

GSB 21-2 RE Professional Impact Drill 1100W 110V - BSH60119C560

Order Code:
MPN:

Product Description

1 x Bosch GSB 21-2 RE Professional Impact Drill 110V Version.

Specifications
Power Source
Corded 110V
Supply Voltage
110V
Power Rating
1100W

£259.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome