HP1641K 13mm Keyless Percussion Drill 680 Watt


Select
£119.99 Inc VAT (20%)
7.5% off


See all variants from £119.99

Description

The Makita HP1641K Percussion Drill dual purpose for Rotation only and Rotation with hammering (with keyless drill chuck). New reversing system allows extended service life of carbon brush; no power reduction even in reverse rotation. It is fitted with a large trigger for easy operation. It is supplied with a side handle, depth stop and a carry case. Specifications: Input Power: 680 Watt.No Load Speed: 0-2,800/min.Impact Rate: 0-44,800/min.Capacity: Masonry: 16mm, Steel: 13mm, Wood: 30mm.Weight: 2.0kg.

Feature Attributes

Input Power:
680 W
Capacity (Wood):
30 mm
Capacity (Steel):
13 mm
Capacity (Masonry):
16 mm