HP2050 Percussion Drill


Select
£189.99 Inc VAT (20%)
5% off


See all variants from £189.99

Description

The Makita HP2050 Percussion Drill has an extra low vibration level for comfortable operation with decreased levels of fatigue. It is fitted with a torque limiter, the drill stops when the bit hits against reinforcements. It is equipped with a keyless drill chuck. The two mechanical gears and variable speed trigger makes it ideal for various materials. It is supplied with a side handle, depth stop and a carry case. Specifications: Chuck: 13mm Keyless.Input Power: 720W.No Load Speed: 0-1,200/0-2,900/min.Impact Rate: 0-24,000/0-58,000/bpm.Capacity: Steel 13mm, Masonry 20mm, Wood 40mm.Weight: 2.5kg. Vibration Drilling: 2.5 m/sec².Vibration Hammer Drilling: 13 m/sec².Vibration K Factor: 3 m/sec².Noise Sound Power: 108 dB(A).

Feature Attributes

Input Power:
720 W
Capacity (Masonry):
20 mm
Capacity (Steel):
13 mm
No Load Speed:
0-2, 900 rpm
Capacity (Wood):
40 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome