PAT Tested BCH2667321N GSB18-2RE Hammer Drill 110V
Hover to enlarge the image

PAT Tested BCH2667321N GSB18-2RE Hammer Drill 110V

Order Code:
MPN:

Product Description

GSB18-2RE 110V
2 speed impact drill with high power output of 750W.

Power input: 750W.
Power output: 380W.
Rated torque: 15.0/-5.2Nm.
No-load speed: (high) 0-1000/(Low) 3000rpm.
Impact rate: 12000/35200 1/min.
Max. drill capacity: steel 13/8mm, concrete 18/13mm, wood 40/25mm, masonry 20/15mm.
Chuck capacity: 13mm.
L350mm x W195mm x H77mm.
Weight: 2.2kg.

N.B. This equipment has not been used but has been P.A.T. Tested.


£114.99 Inc VAT (20%)
£119.994% off

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome