Features: Ball bearing ensures socket is easily seated Can be used in any bit holder, cordless or electric drills The hex shank fits all quick-change chucks as well as standard drill chucks Spring ball socket retention Chrome Vanadium Steel construction Industrial black finish Specification: 1/4", 3/8", 1/2" Square Socket Drives 1/4" Hex quick release shank Overall length - 150mm