Features: Phosphate finish for increased corrosion protection Hardened and tempered for enhanced durability Supplied in a moulded case for easy storage Specification: Drive: 1/2" Points: 6 Overall length: 78mm Sizes: 10, 12, 13, 14, 15, 17, 19, 21, 22 and 24mm