Features: Made from Chrome Molybdenum steel for strength and durability Suitable for both, manual, air impact and battery wrenches Sockets have plastic covers for protection of aluminium rims Colour coded for easy identification Supplied in a storage case Specification: Sizes: 17, 19, 21, 22mm 1/2" Drive Point: 6 Length: 79mm