Features: Colour coded for easy identification Suitable for both, manual and impact wrenches Sockets have plastic covers for protection of aluminium rims Can be used for alloy wheels Specification: Drive: 1/2" Points: 6 Overall length: 79mm Sizes: 17, 19, 21, 22mm