Features: Manufactured from Chrome Vanadium Steel Blackened finish for maximum durability Single hex Deep Impact Supplied in a blow moulded storage case with handle for easy transportation Specification: Sizes: 24, 27, 29, 30, 32, 35, 36 and 38mm 3/4" Deep Drive Length: 75mm 6 Point single hex design