Extra Deep Impact Socket Sets


Select
£149.99 Inc VAT (20%)


See all variants from £149.99


Description unavailable

Feature Attributes

Socket Depth:
Extra Deep
Drive Type:
Hex
Finish/Coating:
Phosphate
Set Type:
Impact Socket Set
Number of Points:
6
Overall Length:
120 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome