Impact TORX Socket Set, 1/2in. Square Drive, Set of 16

Order Code: ZT1088106S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

A set of 16 Torx sockets and drivers made from chrome molybdenum steel.

Features and Benefits
• Made from tough chrome molybdenum steel
• Black oxide coating for prolonged tool lifespan
• Supplied in tough, impact-resistant plastic storage case for socket protection
• Etched markings for quick and easy selection

Contents
• Torx drivers 55mm length: T40, T45, T47, T50, T55, T60, T70
• Torx sockets: E10, E11, E12, E14, E16, E18, E20, E22, E24

Standards
• Conforms to DIN3129

See full description
Specifications for Impact TORX Socket Set, 1/2in. Square Drive, Set of 16
  • Finish/Coating
    Black Oxide
  • Overall Length
    40mm
    55mm
    45mm
  • Number of Pieces
    16
  • Set Type
    Impact Socket Set
  • Drive Size
    1/2in
  • Standards Met
    DIN3129
  • Socket Depth
    Standard
  • Material
    Chrome Molybdenum Steel
  • Drive Type
    Square
  • Socket Size
    T40mm
    T45mm
    E20mm
    E14mm
    E18mm
    E10mm
    E11mm
    T55mm
    T47mm
    E16mm
    E24mm
    T50mm
    T60mm
    E12mm
    T70mm
    E22mm
  • Number of Points
    6
  • Size System
    Torx
  • Bit Type
    Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome