SE42MAW 1/2" Square Drive Socket Set

Order Code: ZT1006730X

£52.99 Inc VAT (20%)

Currently unavailable

Description

SE42MAW
Sockets:
Metric: 10, 11, 12, 13, 14, 15, 17, 19, 20, 21, 22, 24 and 27mm.
AF: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1.1/16", 1.1/4".
Spark plug socket: M14 (21mm).
Accessories: ratchet, T-handle, brace, universal joint, 125 and 250mm extension bars.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome