0
1
2

1" Drive Deep Impact Sockets, Imperial


Select
£11.29 Inc VAT (20%)


See all variants from £11.29

Description

Possessing a 1" square drive, these deep length, 6 point impact sockets are ideal for loosening and securing fasteners where deep reaching action is needed. Each sockets is manufactured from high quality chrome molybdenum steel and finished with a black oxidised coating before being laser etched with permanent size markings. Available in a host of sizes to suit your requirements.

Features and Benefits
• Permanent laser-etched markings on the socket denote the size for easy identification of the correct size when working
• Manufactured from chrome molybdenum steel for maximum durability and a robust product
• Black oxidised finish protects the socket against corrosion as well as more general wear and tear
• Available in an array of imperial sizes to suit your needs

Typical Applications
• Automotive
• Engineering
• Construction

Standards
• SAE
• USA Federal Standard GGG-W-660A

See full description

Feature Attributes

Size System:
Imperial
Standards Met:
SAE,USA Federal Standard GGG-W-660A
Socket Type:
Impact Socket
Drive Type:
Square
Number of Points:
6
Finish/Coating:
Black Oxide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome