3/8" Square Drive Impact Sockets


Select
£1.44 Inc VAT (20%)
Up to 26% off


See all variants from £1.44

Description

Turn nuts into bolts with these quality 3/8" impact sockets. Made with durable chrome molybdenum alloy steel, they deliver on reliability and long product life.

Features and Benefits
• Black oxidised finish for improved wear characteristics
• Each socket features permanent laser etched markings for convenience
• Constructed with thicker walls for product strength

Standards
• DIN 3129

Feature Attributes

Drive Type:
Square
Number of Points:
6
Drive Size:
3/8 in
Overall Length:
30 mm
Finish/Coating:
Black Oxide
Size System:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome