6 Point 1/4" Square Drive Impact Sockets


Select
£1.44 Inc VAT (20%)
Up to 22.5% off


See all variants from £1.44

Description

Made with chrome molybdenum steel and finished with a black oxide coating for durability, these 6 point impact sockets feature laser etched markings for easy identification on the job.

Features and Benefits
• Chrome molybdenum steel for improved strength
• Black oxide coating for prolonged tool life
• Laser etched markings for easy tool identification

Standards
• Conforms to DIN 3129

Feature Attributes

Drive Size:
1/4 in
Drive Type:
Square
Socket Type:
Impact Socket
Material:
Chrome Molybdenum Steel
Size System:
Metric
Standards Met:
DIN 3129
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome