0
1

Chrome Molybdenum Impact Sockets: 3/4" Drive BSW Size, Standard Length, 6-Point


Select
£9.29 Inc VAT (20%)
Up to 16.5% off


See all variants from £9.29

Description

3/4" Drive BSW Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

Feature Attributes

Drive Type:
Square
Standards Met:
USA Federal Standard GGG-W-660A,SAE
Number of Points:
6
Socket Type:
Impact Socket
Size System:
Whitworth
Finish/Coating:
Black Oxide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome