Deep Impact Sockets 1in. Square Drive, Imperial


£10.99 Inc VAT (20%)
Up to 16.5% off

See 4 Product Variants
£10.99

Description

1 inch square drive imperial deep impact sockets, manufactured form hardy chrome molybdenum steel with a black oxide coating for improved durability. The laser etched sizing makes it easy and efficient to select the right tool for the fastener.

Features and Benefits
• Manufactured from high quality chrome molybdenum steel
• Black oxidised finish for improved tool lifespan
• Permanent laser etched markings for quick and easy tool selection
• Range of imperial sizes from 1.3/8-2.7/8 inches

Standards
• SAE
• USA Federal Standard GGG-W-660A

Feature Attributes

Finish/Coating:
Black Oxide
Material:
Chrome Molybdenum Steel
Drive Size:
1 in
Standards Met:
SAE,USA Federal Standard GGG-W-660A
Size System:
Imperial
Socket Type:
Impact Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome