Inc VAT (20%)
Manufactured from high quality chrome molybdenum steel for excellent durability, with black oxidised finish and permanent laser etched markings. To fit 1/2" square drive impact wrenches. Features a 6 point head in a range of sizes.
Features and Benefits
• Made from sturdy chrome molybdenum steel
• Black oxide coating for added durability
• Designed to fit 1/2" square drive impact wrenches
• No of points: 6
• Available in a range of sizes from 7.5mm to 18mm (opening depth)
Typical Application
• Workshop
• On site
• Factory
Finish/Coating:
Black Oxide
Size System:
Torx
Drive Size:
1/2 in
Socket Type:
Torx Impact Socket
Material:
Chrome Molybdenum Steel
Drive Type:
Square