Extra Deep Impact Sockets 1/2" Drive


Select
£10.29 Inc VAT (20%)
Up to 6.5% off


See all variants from £10.29

Description

The extra deep impact socket in a 1/2in. drive are crafted from chrome vanadium steel for strength and longevity. Compatible with standard impact wrenches, it seamlessly integrates into toolkits.

Features and Benefits
• Access recessed fasteners effortlessly with the 120mm extra-deep socket
• Black phosphate finish enhances corrosion resistance to prolong the socket lifespan
• Versatile single hex design creates a close connection between the socket and fastener, reducing the chance of damaging or wearing down their edges

Typical Applications
• Assembling structural components
• Tightening bolts in tight spaces

Feature Attributes

Socket Type:
Impact Socket
Drive Size:
1/2 in
Size:
120mm Deep

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome