Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Sockets & Ratchets
/
Impact Sockets
1/2 Drive Hex Bit Sockets 90mm-100mm Long
By CARLYLE HAND TOOLS
See all variants from
£7.29
Inc VAT (20%)
See all variants from
£7.29
Description unavailable
Feature Attributes
Product Type:
Bits & Bit Sets
Length:
90 mm