1/2"Drive 12 Point Impact Hub Sockets and Socket Bits Set 5Pc
Hover to enlarge the image

1/2"Drive 12 Point Impact Hub Sockets and Socket Bits Set 5Pc

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%

Product Description

5pc comprehensive hub nut 12 point impact socket set designed mainly for VAG vehicles for use with 1/2" drive impact wrench, ratchet or extension bar. Set includes 24, 30, 32mm impact sockets (38mm long) and 14, 17mm hex impact socket bits (55mm long) Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Supplied in handy storage case.
Set includes:

- Impact socket (12 point) - 24, 30, 32mm
- Hex impact socket bit - 14, 17mm

Specifications
Socket Size
17mm, 32mm
Drive Size
1/2in
Finish/Coating
Manganese Phosphate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome