Heavy Duty Sheet Metal Nibbler


Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

This spare blade is designed for the SENATOR® Sheet Metal Nibber. Manufactured from molybdenum steel , the product is ideal for cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge).

Features and Benefits
• Manufactured from molybdenum steel for durability
• Cost effective way of keeping your sheet metal nibbler working to an optimum level

Typical Applications
• Construction
• Automotive
• Engineering

Notes
• For use with SEN5918090K Sheet Metal Nibbler

Feature Attributes

Maximum Cutting Thickness:
1.22 mm
Number of Pieces:
1
Type of Cut:
Straight
Operation Type:
Manual
Blade Material:
Molybdenum Steel
Compatible Materials:
Wire,Mild Steel,Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome