Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
Impact Socket Bit Hex 13mm 1/2in D - 7414A
By Laser
Order Code:
ZT5126344S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.75
6%
20 +
£3.51
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/impact-socket-bit-hex-13mm-halfin-d-7414a/p/ZT5126344S
Add to quotation
View all Impact Sockets
Description
Impact Socket Bi Hex 13MM 1/2in D - 7414A
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome