Impact Star Sockets 3/4inch Drive


£24.99 Inc VAT (20%)

See all variants from £24.99

Description

The 3/4in. square drive star impact socket is a vital tool for heavy-duty automotive applications like removing cylinder head and wheel flange bolts on HGVs. Crafted from durable materials, it withstands high torque forces and provides an extended reach with its 90mm length.

Features and Benefits
• Crafted from chrome molybdenum for durability and longevity
• 90mm long for increased torque leverage
• Snug fit allows for easier handling and prevents slipping accidents

Typical Applications
• Removing cylinder head bolts from engines
• Removing wheel flange bolts on heavy goods vehicles (HGVs)
• Maintenance and repair tasks in automotive workshops
• Industrial machinery servicing
• Construction equipment maintenance
• Agricultural machinery repair

See full description

Feature Attributes

Socket Size:
90 mm
Drive Size:
3/4 in
Socket Type:
Impact Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome