0
1

Skt Non Magnetic Deep Wall


£13.99 Inc VAT (20%)
Up to 15.5% off

See all variants from £13.99

Description

Model:Non-Magnetic Deep Power Skt (1/4 Dr x 9mm)
Bit Hex Size:9mm
Square Drive Size:1/4"
Bit Length (mm):44.4mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome